Check Availability
  • SHURTAPE 

    Industrial Duct Tape, 72mm X 55m, 12.50 mil Thick, Black Cloth, 16 PK

  • Item # 40TT98
  • Mfr. Model # PC 625
Industrial Duct Tape, 72mm X 55m, 12.50 mil Thick, Black Cloth, 16 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Military spec lusterless cloth duct tape is for use as a premium, waterproof packaging tape that meets government specifications; also for moisture-proofing cartons, canisters, and tubing. PC 625 is engineered for durability and performance, with a waterproof backing, high holding power, conformability, and high tensile strength.
Show More Close
 

Technical Specifications

Item # 40TT98
Mfr. Model # PC 625
UNSPSC #31201501
Shipping Weight 44.02 lbs
Country of Origin USA *
Item Duct Tape
Duct Tape Type Duct Tape
Duct Tape Width 72mm
Duct Tape Length 55m
Duct Tape Thickness 12.50 mil
Duct Tape Grade Industrial
Tape Color Family Black
Color Black
Duct Tape Primary Material Cloth
Material Polyethylene Coated Cloth
Tape Shape Continuous Roll
Tape Adhesive Rubber
Performance Temp. 50 Degrees to 200 Degrees F
Adhesion Strength 50 oz./in.
Tensile Strength 45 lb./in.
Diameter 6.669"
Standards ASTM D 5486M-12, Type IV
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms