Check Availability
  • SHURTAPE 

    Industrial Duct Tape, 48mm X 55m, 11.00 mil Thick, Metallic Cloth, 24 PK

  • Item # 40TT97
  • Mfr. Model # PC 621
Industrial Duct Tape, 48mm X 55m, 11.00 mil Thick, Metallic Cloth, 24 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Heavy duty cloth duct tape designed for HVAC applications to hold, seal, and seam sheet metal and flex duct, exhaust vents and preformed insulation. Can also be used in industrial applications for holding, splicing, protecting, and packaging. Use PC 621 for demanding applications that require an easy-to-use tape with excellent conformability, tack, and holding power.
Show More Close
 

Technical Specifications

Item # 40TT97
Mfr. Model # PC 621
UNSPSC #31201501
Shipping Weight 43.43 lbs
Country of Origin USA *
Item Duct Tape
Duct Tape Type Duct Tape
Duct Tape Width 48mm
Duct Tape Length 55m
Duct Tape Thickness 11.00 mil
Duct Tape Grade Industrial
Tape Color Family Metallic
Color Silver
Duct Tape Primary Material Cloth
Material Polyethylene Coated Cloth
Tape Shape Continuous Roll
Tape Adhesive Rubber
Performance Temp. 40 Degrees to 200 Degrees F
Adhesion Strength 62 oz./in.
Tensile Strength 27 lb./in.
Diameter 6.215"
Standards FSI 5/SDI 5, UL 723
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In