Check Availability
  • SHURTAPE 

    Industrial Duct Tape, 72mm X 55m, 9.00 mil Thick, Metallic Cloth, 16 PK

  • Item # 40TT96
  • Mfr. Model # PC 600
Industrial Duct Tape, 72mm X 55m, 9.00 mil Thick, Metallic Cloth, 16 PK Duct Tape,72mm x 55m,Silver,PK16 Duct Tape,72mm x 55m,Silver,PK16 Duct Tape,72mm x 55m,Silver,PK16 Duct Tape,72mm x 55m,Silver,PK16
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

All-purpose grade cloth duct tape is for use in industrial, carpet, plumbing, HVAC, sealing, waterproofing, patching, remediation, and restoration applications. This high-tack, co-extruded duct tape conforms well to a variety of surfaces, tears easily by hand, and will not twist or curl during application for ease of use.
Show More Close
 

Technical Specifications

Item # 40TT96
Mfr. Model # PC 600
UNSPSC #31201501
Shipping Weight 35.93 lbs
Country of Origin USA *
Item Duct Tape
Duct Tape Type Duct Tape
Duct Tape Width 72mm
Duct Tape Length 55m
Duct Tape Thickness 9.00 mil
Duct Tape Grade Industrial
Tape Color Family Metallic
Color Silver
Duct Tape Primary Material Cloth
Material Polyethylene Coated Cloth
Tape Shape Continuous Roll
Tape Adhesive Rubber
Performance Temp. 32 Degrees to 200 Degrees F
Adhesion Strength 50 oz./in.
Tensile Strength 22 lb./in.
Diameter 5.939"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms