Check Availability
  • SHURTAPE 

    Industrial Duct Tape, 48mm X 55m, 11.50 mil Thick, Yellow Cloth, 24 PK

  • Item # 36NH70
  • Mfr. Model # PC 623
Industrial Duct Tape, 48mm X 55m, 11.50 mil Thick, Yellow Cloth, 24 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This duct tape is for use where corrosion is a concern and containment is required. Economical nuclear grade cloth duct tape is used for a variety of purposes in the construction, operation, and maintenance of nuclear power facilities, in addition to holding to stainless steel pipes, color-coding, and sealing endcaps on stainless steel pipes. PC 623 offers a high-tack adhesive, excellent holding power, and conformability, and is ASME NQA-1 tested.
Show More Close
 

Technical Specifications

Item # 36NH70
Mfr. Model # PC 623
UNSPSC #31201501
Catalog Page 1385
Shipping Weight 1.55 lbs
Country of Origin USA *
Item Duct Tape
Duct Tape Type Duct Tape
Duct Tape Width 48mm
Duct Tape Length 55m
Duct Tape Thickness 11.50 mil
Duct Tape Grade Industrial
Tape Color Family Yellow
Color Yellow
Duct Tape Primary Material Cloth
Material Polyethylene Coated Cloth
Tape Shape Continuous Roll
Tape Adhesive Rubber
Performance Temp. 50 Degrees to 200 Degrees F
Adhesion Strength 58 oz./in.
Tensile Strength 28 lb./in.
Diameter 6.495"
Standards ASME NQA-1, ANSI No. 45.2.2, NRC Guide 1.38
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms