Check Availability
  • SHURTAPE 

    Industrial Duct Tape, 72mm X 55m, 10.00 mil Thick, Black Cloth, 16 PK

  • Item # 24K289
  • Mfr. Model # PC 618
Industrial Duct Tape, 72mm X 55m, 10.00 mil Thick, Black Cloth, 16 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Performance grade cloth duct tape is for holding, securing, seaming, repairing, bundling, splicing, packaging, color-coding, and masking in HVAC, industrial, commercial, utilities, trucking, and automotive applications. Tape can also be used as a condensation barrier in appliance assemblies. PC 618 is easy to unwind and tear, conforms well to a variety of surfaces, and offers excellent holding power, no matter the job.
Show More Close
 

Technical Specifications

Item # 24K289
Mfr. Model # PC 618
UNSPSC #31201501
Shipping Weight 38.0 lbs
Country of Origin USA *
Item Duct Tape
Duct Tape Type Duct Tape
Duct Tape Width 72mm
Duct Tape Length 55m
Duct Tape Thickness 10.00 mil
Duct Tape Grade Industrial
Tape Color Family Black
Color Black
Duct Tape Primary Material Cloth
Material Polyethylene Coated Cloth
Tape Shape Continuous Roll
Tape Adhesive Rubber
Performance Temp. 40 Degrees to 200 Degrees F
Adhesion Strength 55 oz./in.
Tensile Strength 27 lb./in.
Diameter 6.054"
Standards FSI 15/SDI 25, UL 723
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms