Check Availability
  • SHURTAPE 

    Industrial Duct Tape, 48mm X 55m, 9.00 mil Thick, Green Cloth, 1 EA

  • Item # 24K271
  • Mfr. Model # PC 600
Industrial Duct Tape, 48mm X 55m, 9.00 mil Thick, Green Cloth, 1 EA Duct Tape,48mm x 55m,9 mil,Olive
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Shurtape® PC 600 utility grade tape rubber adhesive conforms well to irregular surfaces. You can use this tape in industrial, plumbing, carpet, color-coding, and splicing applications as well as home and general repair applications, particularly where a discreet fix is needed. This high-tack, poly-coated duct tape conforms well to a variety of surfaces, tears easily by hand, and will not twist or curl during application for ease of use.
Show More Close
 

Technical Specifications

Item # 24K271
Mfr. Model # PC 600
UNSPSC #31201501
Catalog Page 1385
Shipping Weight 1.4 lbs
Country of Origin USA *
Item Duct Tape
Duct Tape Type Duct Tape
Duct Tape Width 48mm
Duct Tape Length 55m
Duct Tape Thickness 9.00 mil
Duct Tape Grade Industrial
Tape Color Family Green
Color Olive
Duct Tape Primary Material Cloth
Material Polyethylene Coated Cloth
Tape Shape Continuous Roll
Tape Adhesive Rubber
Performance Temp. 32 Degrees to 200 Degrees F
Adhesion Strength 50 oz./in.
Tensile Strength 22 lb./in.
Diameter 5.939"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In