Check Availability
  • SHURTAPE 

    Industrial Duct Tape, 48mm X 55m, 10.00 mil Thick, Metallic Cloth, 1 EA

  • Item # 22XN54
  • Mfr. Model # PC 609
Industrial Duct Tape, 48mm X 55m, 10.00 mil Thick, Metallic Cloth, 1 EA Duct Tape,Silver,48mm x 55m,10 mil Duct Tape,Silver,48mm x 55m,10 mil Duct Tape,Silver,48mm x 55m,10 mil
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Performance grade cloth duct tape for use in a variety of industries, including in the HVAC industry to repair thermal insulation and flexible ducts, as well as to seal metal ductwork; in the manufactured housing industry to seam bottom boards and for patching, seaming and sealing; and general purpose use for packaging, bundling, holding, wrapping, and waterproofing. PC 609 co-extruded duct tape offers extremely aggressive adhesion, good conformability to a variety of surfaces, and performs well in warm or cold climates.
Show More Close
 

Technical Specifications

Item # 22XN54
Mfr. Model # PC 609
UNSPSC #31201501
Shipping Weight 1.48 lbs
Country of Origin USA *
Item Duct Tape
Duct Tape Type Duct Tape
Duct Tape Width 48mm
Duct Tape Length 55m
Duct Tape Thickness 10.00 mil
Duct Tape Grade Industrial
Tape Color Family Metallic
Color Silver
Duct Tape Primary Material Cloth
Material Polyethylene Coated Cloth
Tape Shape Continuous Roll
Tape Adhesive Rubber
Performance Temp. 25 Degrees to 200 Degrees F
Adhesion Strength 71 oz./in.
Tensile Strength 22 lb./in.
Diameter 6.123"
Standards FSI 0/SDI 0, UL 723
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms