Check Availability
  • SHURTAPE 

    Industrial Duct Tape, 48mm X 55m, 9.00 mil Thick, Red Cloth, 1 EA

  • Item # 10A412
  • Mfr. Model # PC 667
Industrial Duct Tape, 48mm X 55m, 9.00 mil Thick, Red Cloth, 1 EA Duct Tape,48mm x 55m,9 mil,Red Duct Tape,48mm x 55m,9 mil,Red Duct Tape,48mm x 55m,9 mil,Red Duct Tape,48mm x 55m,9 mil,Red
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Shurtape® PC 667 specialty grade, outdoor cloth duct tape is used for protective masking of non-painted surfaces including steel, vinyl, aluminum, and anodized metals in plastering, stucco, concrete, pool, and tile applications where UV resistance is required. A co-extruded stucco masking tape, PC 667 offers 14-day UV resistance, clean removal, and easy tearability for the task at hand.
Show More Close
 

Technical Specifications

Item # 10A412
Mfr. Model # PC 667
UNSPSC #31201501
Catalog Page 1385
Shipping Weight 1.35 lbs
Country of Origin USA *
Item Duct Tape
Duct Tape Type Duct Tape
Duct Tape Width 48mm
Duct Tape Length 55m
Duct Tape Thickness 9.00 mil
Duct Tape Grade Industrial
Tape Color Family Red
Color Red
Duct Tape Primary Material Cloth
Material Polyethylene Coated Cloth
Tape Shape Continuous Roll
Tape Adhesive Rubber
Performance Temp. 50 Degrees to 200 Degrees F
Adhesion Strength 50 oz./in.
Tensile Strength 22 lb./in.
Diameter 5.99"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms