Check Availability
Floor Marking Tape, Solid, Continuous Roll, 2" Width, 24 PK
  • SHURTAPE 

    Floor Marking Tape, Solid, Continuous Roll, 2" Width, 24 PK

  • Item # 49XZ34
  • Mfr. Model # VP 410
Qty
Invalid Quantity
Share This Product Add to List

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Details

Use Shurtape® VP 410 floor marking tape for marking or color coding floors, lanes, and aisles. General purpose PVC tape has a flexible backing with noncorrosive rubber adhesive.

• 2"W continuous roll
• UV-resistant
• Stands up to moisture and humidity
Show More Close
 

Technical Specifications

Item # 49XZ34
Mfr. Model # VP 410
UNSPSC #31201520
Shipping Weight 19.49 lbs
Country of Origin Taiwan *
Item Floor Marking Tape
Pattern Solid
Safety Tape Color Black
Width 2"
Roll Length 108 ft.
Tape Format Continuous Roll
Die Cut Shape Continuous Roll
Material PVC
Thickness 5.2 mil
Performance Temp. 20 Degrees to 140 Degrees F
Glow-in-the-Dark No
Retroreflective Grade Not Retroreflective
Legend No Legend
Standards CID A-A-1689B, Type 1, Class 2
Diameter 4-17/32"

* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.