Check Availability
  • SHURTAPE 

    Paper Masking Tape, Rubber Tape Adhesive, 6.40 mil Thick, 24mm X 55m, Brown, 36 PK

  • Item # 48ZT88
  • Mfr. Model # CP 905
Paper Masking Tape, Rubber Tape Adhesive, 6.40 mil Thick, 24mm X 55m, Brown, 36 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48ZT88
Mfr. Model # CP 905
UNSPSC #31201503
Shipping Weight 14.9 lbs
Country of Origin USA *
Item Masking Tape
Tape Backing Material Paper
Tape Adhesive Rubber
Tape Thickness 6.40 mil
Tape Width 24mm
Tape Length 55m
Tape Shape Continuous Roll
Tape Color Brown
Clean Removal Time Not Rated
Min. Tape Performance Temp. 60 Degrees F
Max. Tape Performance Temp. 350 Degrees F
Tape Tensile Strength 35 lb./in.
Tape Adhesive Strength 41 oz./in.
Tape Core Diameter 3"
Series CP 905
Standards ASTM D 6123/D 6123M-97 (2012), Type I
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms