Check Availability
  • SHURTAPE 

    Paper Masking Tape, Rubber Tape Adhesive, 4.90 mil Thick, 24mm X 55m, White, 36 PK

  • Item # 24K322
  • Mfr. Model # CP 107
Paper Masking Tape, Rubber Tape Adhesive, 4.90 mil Thick, 24mm X 55m, White, 36 PK Masking Tape,Paper,White,24mm,PK36
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Industrial grade, medium-high adhesion masking tape for non-critical painting and industrial applications that demand good adhesion, quick stick, and clean removal. Tape is designed with a synthetic rubber adhesive; conforms to a variety of surfaces, including vinyl, glass, plastic, and rubber, without tearing or lifting; and can be used in temperatures up to 200°F. Clean removal.
Show More Close
 

Technical Specifications

Item # 24K322
Mfr. Model # CP 107
UNSPSC #14121809
Catalog Page 1384
Shipping Weight 10.9 lbs
Country of Origin USA *
Item Masking Tape
Tape Backing Material Paper
Tape Adhesive Rubber
Tape Thickness 4.90 mil
Tape Width 24mm
Tape Length 55m
Tape Shape Continuous Roll
Tape Color White
Clean Removal Time Not Rated
Min. Tape Performance Temp. 50 Degrees F
Max. Tape Performance Temp. 150 Degrees F
Tape Tensile Strength 35 lb./in.
Tape Adhesive Strength 32 oz./in.
Tape Core Diameter 3"
Series CP 107
Standards ASTM D 6123/D 6123M-97 (2012), Type I
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms