Check Availability
  • SHURTAPE 

    Aluminum Foil Tape, Acrylic, 4.20 mil Thick, 2-1/2" X 60 yd., Silver, 1 EA

  • Item # 6FEY4
  • Mfr. Model # AF 100
Aluminum Foil Tape, Acrylic, 4.20 mil Thick, 2-1/2" X 60 yd., Silver, 1 EA Foil Tape,2-1/2 In. x 60 Yd.,Silver Foil Tape,2-1/2 In. x 60 Yd.,Silver Foil Tape,2-1/2 In. x 60 Yd.,Silver Foil Tape,2-1/2 In. x 60 Yd.,Silver Foil Tape,2-1/2 In. x 60 Yd.,Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Aluminum foil HVAC tape is used for joining and sealing joints, connections, and seams on rigid fiberglass duct board and flexible air duct. A tape that "does it all," AF 100 is engineered to form airtight bonds on joints and seams in application temperatures ranging from -20°F to 260°F and in humid conditions.
Show More Close
 

Technical Specifications

Item # 6FEY4
Mfr. Model # AF 100
UNSPSC #31201521
Catalog Page 1387
Shipping Weight 2.1 lbs
Country of Origin USA *
Item Foil Tape
Tape Backing Material Aluminum
Tape Adhesive Acrylic
Tape Thickness 4.20 mil
Tape Width 2-1/2"
Tape Length 60 yd.
Tape Shape Continuous Roll
Tape Color Silver
Min. Tape Performance Temp. -20 Degrees F
Max. Tape Performance Temp. 260 Degrees F
Tape Tensile Strength 25 lb./in.
Tape Adhesive Strength 70 oz./in.
Tape Core Diameter 2-1/2"
Series AF 100
Standards UL 181A-P, UL 181B-FX, UL Listed, FSI 25/SDI 50, UL 723
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms