Check Availability
Aluminum Foil Tape, Acrylic, 7.40 mil Thick, 72mm X 46m, Silver, 1 EA
  • SHURTAPE 

    Aluminum Foil Tape, Acrylic, 7.40 mil Thick, 72mm X 46m, Silver, 1 EA

  • Item # 49JR23
  • Mfr. Model # AF 984
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 49JR23
Mfr. Model # AF 984
UNSPSC #31201501
Shipping Weight 1.77 lbs
Country of Origin China *
Item Foil Tape
Tape Backing Material Aluminum
Tape Adhesive Acrylic
Tape Thickness 7.40 mil
Tape Width 72mm
Tape Length 46m
Tape Shape Continuous Roll
Tape Color Silver
Min. Tape Performance Temp. -20 Degrees F
Max. Tape Performance Temp. 260 Degrees F
Tape Tensile Strength 34 lb./in.
Tape Adhesive Strength 64 oz./in.
Series AF 984
Standards FSI 5/SDI 0, UL 723

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms