Check Availability
  • SHURTAPE 

    Aluminum Foil Tape, Rubber, 17.00 mil Thick, 3" X 100 ft., Silver, 1 EA

  • Item # 49JR22
  • Mfr. Model # SF 686
Aluminum Foil Tape, Rubber, 17.00 mil Thick, 3" X 100 ft., Silver, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49JR22
Mfr. Model # SF 686
UNSPSC #31201501
Shipping Weight 3.03 lbs
Country of Origin USA *
Item Foil Tape
Tape Backing Material Aluminum
Tape Adhesive Rubber
Tape Thickness 17.00 mil
Tape Width 3"
Tape Length 100 ft.
Tape Shape Continuous Roll
Tape Color Silver
Min. Tape Performance Temp. -20 Degrees F
Max. Tape Performance Temp. 220 Degrees F
Tape Adhesive Strength 111 oz./in.
Tape Core Diameter 3"
Series SF 686
Standards UL 181B-FX, UL Listed, Pressure Classes SMACNA 1/2, 1, 2, 3, 4 and 6, Seal Classes A, B, C, UL 723
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms