Check Availability
  • SHURTAPE 

    Aluminum Foil Tape, Rubber, 3.80 mil Thick, 48mm X 46m, Silver, 24 PK

  • Item # 40TU06
  • Mfr. Model # AF 912
Aluminum Foil Tape, Rubber, 3.80 mil Thick, 48mm X 46m, Silver, 24 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Aluminum foil tape is used in the HVAC industry to seal and join aluminum-backed duct wrap, and for temporary metal repair. Engineered with a high-tack adhesive and tested in accordance with UL 723, AF 912 delivers an airtight, moisture-resistant bond and offers indefinite product life after application for confidence in a job well done.
Show More Close
 

Technical Specifications

Item # 40TU06
Mfr. Model # AF 912
UNSPSC #31201521
Shipping Weight 28.54 lbs
Country of Origin USA *
Item Foil Tape
Tape Backing Material Aluminum
Tape Adhesive Rubber
Tape Thickness 3.80 mil
Tape Width 48mm
Tape Length 46m
Tape Shape Continuous Roll
Tape Color Silver
Min. Tape Performance Temp. 30 Degrees F
Max. Tape Performance Temp. 220 Degrees F
Tape Tensile Strength 11 lb./in.
Tape Adhesive Strength 90 oz./in.
Series AF 912
Standards UL 723, FSI 5/SDI 5
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms