Check Availability
  • SHURTAPE 

    Aluminum Foil Tape, Rubber, 17.00 mil Thick, 3" X 100 ft., Silver, 1 EA

  • Item # 22XN55
  • Mfr. Model # SF 685
Aluminum Foil Tape, Rubber, 17.00 mil Thick, 3" X 100 ft., Silver, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

ShurMASTIC® butyl foil tape is made for indoor or outdoor use to seal Class 1 Flex Duct, sheet metal, and duct wrap vapor barriers. It is also approved for subgrade application on PVC-coated duct. SF 685 is a linered, paintable foil mastic on a roll that's tested in accordance with UL 723 and delivers permanent, airtight, and water-resistant seals in temperatures up to 200°F.
Show More Close
 

Technical Specifications

Item # 22XN55
Mfr. Model # SF 685
UNSPSC #31201521
Shipping Weight 3.69 lbs
Country of Origin USA *
Item Foil Tape
Tape Backing Material Aluminum
Tape Adhesive Rubber
Tape Thickness 17.00 mil
Tape Width 3"
Tape Length 100 ft.
Tape Shape Continuous Roll
Tape Color Silver
Min. Tape Performance Temp. -20 Degrees F
Max. Tape Performance Temp. 200 Degrees F
Tape Tensile Strength 25 lb./in.
Tape Adhesive Strength 255 oz./in.
Tape Core Diameter 3"
Series SF 685
Standards FSI 20/SDI 40, Pressure Classes SMACN/A 1/2, 1, 2, 3, 4 & 6, Seal Classes A, B, C, UL 723
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms