Check Availability
  • SHURTAPE 

    Aluminum Foil Tape, Acrylic, 4.00 mil Thick, 48mm X 46m, Silver, 1 EA

  • Item # 22XN51
  • Mfr. Model # AF 975CT
Aluminum Foil Tape, Acrylic, 4.00 mil Thick, 48mm X 46m, Silver, 1 EA Foil Tape,48mm x 46m,4.0 mil
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Cold temperature aluminum foil tape is for use in temperatures ranging from -20°F to 260°F when joining and sealing aluminum-backed or fibrous insulation and metal ductwork, as well as when repairing metal and sheet metal. AF 975CT is linered, designed with an acrylic adhesive, tested in accordance with UL 723 and delivers an airtight seal every time.
Show More Close
 

Technical Specifications

Item # 22XN51
Mfr. Model # AF 975CT
UNSPSC #31201521
Catalog Page 1387
Shipping Weight 1.35 lbs
Country of Origin China *
Item Foil Tape
Tape Backing Material Aluminum
Tape Adhesive Acrylic
Tape Thickness 4.00 mil
Tape Width 48mm
Tape Length 46m
Tape Shape Continuous Roll
Tape Color Silver
Min. Tape Performance Temp. -20 Degrees F
Max. Tape Performance Temp. 260 Degrees F
Tape Tensile Strength 18 lb./in.
Tape Adhesive Strength 64 oz./in.
Series AF 975
Standards FSI 0/SDI 0, UL 723
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms