Check Availability
  • SHURFLO 

    240VAC Booster Pump System, 1-Phase, 117 psi Max. Pressure, 3/8" Barb Inlet Size

  • Item # 28EA11
  • Mfr. Model # 804-029
240VAC Booster Pump System, 1-Phase, 117 psi Max. Pressure, 3/8" Barb Inlet Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The SHURFLO® intermittent water booster is for applications where low, fluctuating, or no water pressure exists. The pump and accumulator tank maintain consistent water pressure to one or more dispensing valves.
Show More Close
 

Technical Specifications

Item # 28EA11
Mfr. Model # 804-029
UNSPSC #40151503
Shipping Weight 14.0 lbs
Country of Origin USA *
Item Booster Pump System
Booster Pump Type Booster Pump System
HP - Pumps 1/3
Voltage - Pumps 240VAC
Phase - Pumps 1
Outlet Size - Pumps 3/8" Barb
Inlet Size - Pumps 3/8" Barb
Max. Pressure - Pumps 117 psi
Number of Stages - Pumps 1
Housing Material - Pumps Stainless Steel
Amps 0.8
Hz 60
GPM @ 20 PSI 1.42
GPM @ 40 PSI 1.26
GPM @ 60 PSI 1.13
Wetted Materials NSF
Impeller Material Santoprene
Impeller Type Diaphragm
Pressure Switch Setting Factory Set
Motor Ambient Temp. Rating 34 Degrees to 170 Degrees F
Tank (Gal.) 2
For Use With Intermittent Water Boost for 1 or 2 Soda Dispensers or Ice Machine
Agency Compliance UL Listed
Manufacturers Warranty Length 1 yr.
Includes Pump, Cord, Tank
Height 13"
Length 10"
Max. Case Pressure 117 psi
Max. Dia. Solids Clear Water
Width 10"
* This product's country of origin is subject to change

Compliance and Restrictions