Check Availability
  • SHURFLO 

    115VAC Booster Pump System, 1-Phase, 117 psi Max. Pressure, 3/8" Barb Inlet Size

  • Item # 28EA15
  • Mfr. Model # WB2-LVPO-01
115VAC Booster Pump System, 1-Phase, 117 psi Max. Pressure, 3/8" Barb Inlet Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 28EA15
Mfr. Model # WB2-LVPO-01
UNSPSC #40151503
Shipping Weight 21.0 lbs
Country of Origin USA *
Item Booster Pump System
Booster Pump Type Booster Pump System
HP - Pumps 1/3
Voltage - Pumps 115VAC
Phase - Pumps 1
Outlet Size - Pumps 3/8" Barb
Inlet Size - Pumps 3/8" Barb
Max. Pressure - Pumps 117 psi
Number of Stages - Pumps 1
Housing Material - Pumps Stainless Steel
Amps 0.9
Hz 60
GPM @ 20 PSI 1.6
GPM @ 40 PSI 1.42
GPM @ 60 PSI 1.13
Wetted Materials NSF
Impeller Material Santoprene
Impeller Type Diaphragm
Pressure Switch Setting Factory Set
Motor Ambient Temp. Rating 34 Degrees to 170 Degrees F
Tank (Gal.) 2
For Use With Water Boost for 1 or 2 Soda Dispensers or Ice Machine
Agency Compliance UL Listed
Manufacturers Warranty Length 1 yr.
Includes Pump, Cord, Tank, Filter System
Height 16"
Length 18"
Max. Case Pressure 117 psi
Max. Dia. Solids Clear Water
Width 20"
* This product's country of origin is subject to change

Compliance and Restrictions