Check Availability
  • SHUR-LINE 

    1-1/2" Flat Sash Polyester/Nylon Paint Brush, Soft, for All Paint & Coatings, 1 EA

  • Item # 52JC06
  • Mfr. Model # 70001FV15
1-1/2" Flat Sash Polyester/Nylon Paint Brush, Soft, for All Paint & Coatings, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Shur-line Paint + Primer brush is engineered for a smooth, consistent finish with one-coat coverage and a precise edge. The tapered solid polyester/nylon blend bristles are formulated for use with all interior paints and primers. Shur-flo technology provides for the most effective release of paint from brush to the surface, to produce better coverage and appearance.
Show More Close
 

Technical Specifications

Item # 52JC06
Mfr. Model # 70001FV15
UNSPSC #31211904
Shipping Weight 0.13 lbs
Country of Origin China *
Item Paint Brush
Brush Style Flat Sash
Basic Coating Type All Paint & Coatings
Brush Size 1-1/2"
Basic Bristle Material Synthetic
Bristle Material Polyester/Nylon
Basic Handle Material Wood
Bristle Stiffness Soft
Paint Base Type Water
Brush Thickness 1/2"
Bristle Length 1-1/2"
Handle Material Wood
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In