Check Availability
1.60 gpm Wall Mounted Shower Unit, Stainless Steel, Brass, 29" Height, 7-1/2" Width
  • SHOWER-WARE 

    1.60 gpm Wall Mounted Shower Unit, Stainless Steel, Brass, 29" Height, 7-1/2" Width

  • Item # 52JM48
  • Mfr. Model # 486B-W-RD
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Featuring a recessed soap dish and tamper-resistant fasteners, this unit is designed with a self-cleaning shower head that has adjustable spray patterns.
Show More Close
 

Technical Specifications

Item # 52JM48
Mfr. Model # 486B-W-RD
UNSPSC #30181503
Shipping Weight 13.25 lbs
Country of Origin USA *
Shower Head Type Wall Mounted
Material of Construction Stainless Steel, Brass
Flow Rate 1.60 gpm
ADA Compliant No
Ligature Resistant No
Connection 1/2" NPT
Height 29"
Width 7-1/2"
Depth 3-1/4"
Standards ASSE 1016
Includes Tamper Resistant Fasteners, Shower Head, Recessed Soap Dish
Manufacturers Warranty Length 1 yr.
Mounting Type - Faucet Surface
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms