This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • SHOWER-WARE 

    1.60 gpm Wall Mounted Shower Unit, Stainless Steel, Brass, 29" Height, 7-1/2" Width

  • Item # 49T889
  • Mfr. Model # 488B-W-RD
1.60 gpm Wall Mounted Shower Unit, Stainless Steel, Brass, 29" Height, 7-1/2" Width

See alternate products available online.

Product Details

Featuring a recessed soap dish and tamper-resistant fasteners, this unit is designed with a self-cleaning shower head that has adjustable spray patterns.

Due to the severity of California's drought, the California Energy Commission has enacted new water-saving standards for plumbing fixtures. Some changes were made effective on 1/1/16 and prohibit the sale and installation of non-compliant fixtures to customers in the state of California. Compliant products are being added as soon as they are made available, please review “Alternate Products” below for compliant options.
Show More Close
 

Technical Specifications

Item # 49T889
Mfr. Model # 488B-W-RD
UNSPSC #40141703
Shipping Weight 16.95 lbs
Country of Origin USA *
Shower Head Type Wall Mounted
Material of Construction Stainless Steel, Brass
Flow Rate 1.60 gpm
ADA Compliant No
Ligature Resistant No
Connection 1/2" NPT
Height 29"
Width 7-1/2"
Depth 3-1/4"
Standards ASSE 1016
Includes Tamper Resistant Fasteners, Shower Head, Recessed Soap Dish, Shower Handle
Manufacturers Warranty Length 1 yr.
Mounting Type - Faucet Surface
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: CA.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Search Terms