Check Availability
  • SHOWA 

    PVC Chemical Resistant Gloves, Green, Size M, 1 PR

  • Item # 43FH39
  • Mfr. Model # 600M-08
PVC Chemical Resistant Gloves, Green, Size M, 1 PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43FH39
Mfr. Model # 600M-08
UNSPSC #46181504
Shipping Weight 0.26 lbs
Country of Origin Malaysia *
Item Chemical Resistant Gloves
Chemical Resistant Glove Material PVC
Glove Length Range 12" or less
Glove Texture Location Smooth
Glove Length 10"
Cuff Knit Wrist
Lining Cotton
Glove Size M
Color Green
Standards ASTM, CE, EN 388-2003(3121)
Application General Purpose
Resists Abrasion
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms