Check Availability
  • SHOWA 

    Chemical Resistant Gloves, Size M, 12"L, Forest Green , 1 PR

  • Item # 29UP99
  • Mfr. Model # 812M-09
Chemical Resistant Gloves, Size M, 12"L, Forest Green ,  1 PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 29UP99
Mfr. Model # 812M-09
UNSPSC #46181504
Shipping Weight 0.45 lbs
Country of Origin USA *
Item Chemical Resistant Gloves
Chemical Resistant Glove Material PVC
Glove Length Range 12" or less
Glove Length 12"
Cuff Straight
Lining Cotton Jersey
Glove Size M
Color Forest Green
Supported / Unsupported Supported
Standards EN 388
Application Chemical, Multipurpose
Special Features Non-Slip Wet Grip
Resists Abrasion, Chemicals, Oils
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms