This item has been discontinued.  For alternate products call 1-800-217-6872.

  • SHOWA 

    Chemical Resistant Gloves, Size M, 12"L, Blue , 1 PR

  • Item # 174W74
  • Mfr. Model # 660M-08
Chemical Resistant Gloves, Size M, 12"L, Blue ,  1 PR

Technical Specifications

Item # 174W74
Mfr. Model # 660M-08
UNSPSC #0
Shipping Weight 4.1 lbs
Country of Origin Malaysia *
Item Chemical Resistant Gloves
Chemical Resistant Glove Material PVC
Glove Length Range 12" or less
Glove Length 12"
Cuff Gauntlet
Lining Knit
Glove Size M
Color Blue
Supported / Unsupported Supported
Standards ASTM, ANSI/ISEA 105-2005, CE, EN 388 4121, EN 374-3
Application Construction, Highway Work, Masonry, Fuel Transport, Maintenance, Petrochemical, Refineries, Utility Service, Cleaning, Garbage Collection, Commercial Fishing
Resists Abrasion, Puncture, Cut Resistance
* This product's country of origin is subject to change

Welcome Sign In