This item has been discontinued.  For alternate products call 1-800-217-6872.

  • SHOWA 

    Chemical Resistant Gloves, Size M, 10"L, Green , 1 PR

  • Item # 174W72
  • Mfr. Model # 600M-08
Chemical Resistant Gloves, Size M, 10"L, Green ,  1 PR

Technical Specifications

Item # 174W72
Mfr. Model # 600M-08
UNSPSC #0
Shipping Weight 0.26 lbs
Country of Origin Malaysia *
Item Chemical Resistant Gloves
Chemical Resistant Glove Material PVC
Glove Length Range 12" or less
Glove Texture Location Smooth
Glove Length 10"
Cuff Knit Wrist
Lining Cotton
Glove Size M
Color Green
Standards ASTM, CE, EN 388-2003(3121)
Application General Purpose
Resists Abrasion
* This product's country of origin is subject to change

Welcome Sign In