This item has been discontinued.  For alternate products call 1-800-217-6872.

  • SHOWA 

    Chemical Resistant Gloves, Size XL, 12"L, Orange , 1 PR

  • Item # 163M34
  • Mfr. Model # 620XL-10
Chemical Resistant Gloves, Size XL, 12"L, Orange ,  1 PR

Technical Specifications

Item # 163M34
Mfr. Model # 620XL-10
UNSPSC #0
Shipping Weight 0.4 lbs
Country of Origin Malaysia *
Item Chemical Resistant Gloves
Chemical Resistant Glove Material PVC
Glove Length Range 12" or less
Glove Texture Location Palm and Fingers
Glove Length 12"
Cuff Gauntlet
Lining Cotton
Glove Size XL
Color Orange
Application Construction, Fishing, Maintenance, Petrochemical, Refining
Resists Oil, Abrasion, Petrochemicals
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms