This item has been discontinued.  For alternate products call 1-800-217-6872.

  • SHOWA 

    Chemical Resistant Gloves, Size M, 12"L, Orange , 1 PR

  • Item # 163M33
  • Mfr. Model # 620M-08
Chemical Resistant Gloves, Size M, 12"L, Orange ,  1 PR

Technical Specifications

Item # 163M33
Mfr. Model # 620M-08
UNSPSC #0
Shipping Weight 0.35 lbs
Country of Origin Malaysia *
Item Chemical Resistant Gloves
Chemical Resistant Glove Material PVC
Glove Length Range 12" or less
Glove Texture Location Palm and Fingers
Glove Length 12"
Cuff Gauntlet
Lining Cotton
Glove Size M
Color Orange
Application Construction, Fishing, Maintenance, Petrochemical, Refining
Resists Oil, Abrasion, Petrochemicals
* This product's country of origin is subject to change

Welcome Sign In