Check Availability
  • SHOWA 

    PVC Chemical Resistant Gloves, Orange, Size L, 1 PR

  • Item # 163M32
  • Mfr. Model # 620L-09
PVC Chemical Resistant Gloves, Orange, Size L, 1 PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 163M32
Mfr. Model # 620L-09
UNSPSC #0
Shipping Weight 0.35 lbs
Country of Origin Malaysia *
Item Chemical Resistant Gloves
Chemical Resistant Glove Material PVC
Glove Length Range 12" or less
Glove Texture Location Palm and Fingers
Glove Length 12"
Cuff Gauntlet
Lining Cotton
Glove Size L
Color Orange
Application Construction, Fishing, Maintenance, Petrochemical, Refining
Resists Oil, Abrasion, Petrochemicals
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms