Check Availability
  • SHOWA 

    Nitrile Cut Resistant Gloves, ANSI/ISEA Cut Level 3, Kevlar®, Spandex® Lining, Gray, Yellow, XL, PR

  • Item # 1PFL6
  • Mfr. Model # 4560-10
Nitrile Cut Resistant Gloves, ANSI/ISEA Cut Level 3, Kevlar®, Spandex® Lining, Gray, Yellow, XL, PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

SHOWA® Zorb-IT® cut-resistant coated gloves combine Kevlar® and Lycra® with a sponge coating for flexibility and breathability. Seamless knit material lets hands breathe for cool and comfortable wear. Protects against chafing. Nitrile resists abrasions, snags, and punctures. Offer protection against petroleum, acids, and solvents. Oil and water absorbent.
Show More Close
 

Technical Specifications

Item # 1PFL6
Mfr. Model # 4560-10
UNSPSC #46181504
Shipping Weight 0.13 lbs
Country of Origin USA *
Item Cut Resistant Gloves
ANSI/ISEA Cut Level 3
ANSI/ISEA Abrasion Level 4
ANSI/ISEA Puncture Level 3
Glove Coating Material Nitrile
Glove Lining Material - Cut Resistant Kevlar(R), Spandex(R)
Suggested Use Environment Oily
Glove Size XL
Puncture Resistant Yes
Palm Material Nitrile
Color Gray, Yellow
Cuff Knit
Glove Coating Coverage Palm and Fingers
Glove Coating Finish Foam
Glove Cut Clute
Glove Hand Style Left and Right
Glove Length 10"
Application Bottling/Glass Handling
Abrasion Resistant Yes
ANSI Abrasion Cycles Greater Than 4000
ANSI Cut Grams Greater Than 1000
ANSI Puncture Newtons Greater Than 60
Finger Material Nitrile
Finger Style Full
Gauge 15
Standards ANSI/ISEA
Thumb Style Straight
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms