Check Availability
  • SHOWA 

    30.00 mil PVC Chemical Resistant Gloves, Blue, Size 2XL, 1 PR

  • Item # 43YT32
  • Mfr. Model # KV660
30.00 mil PVC Chemical Resistant Gloves, Blue, Size 2XL, 1 PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43YT32
Mfr. Model # KV660
UNSPSC #46181504
Shipping Weight 0.47 lbs
Country of Origin Malaysia *
Item Chemical Resistant Gloves
Chemical Resistant Glove Material PVC
Glove Length Range 12" or less
Glove Thickness 30.00 mil
Glove Length 12"
Cuff Straight
Lining Knitted
Glove Size 2XL
Color Blue
Supported / Unsupported Supported
Standards EN 388
Application Chemical, Multipurpose
Special Features Triple Dipped
Resists Abrasion, Chemicals, Oils
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms