Check Availability
  • SHOWA 

    Chemical Resistant Gloves, Size L, 10"L, Orange , 1 PR

  • Item # 29UP74
  • Mfr. Model # 610L-09
Chemical Resistant Gloves, Size L, 10"L, Orange ,  1 PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 29UP74
Mfr. Model # 610L-09
UNSPSC #46181504
Shipping Weight 0.29 lbs
Country of Origin Malaysia *
Item Chemical Resistant Gloves
Chemical Resistant Glove Material PVC
Glove Length Range 12" or less
Glove Thickness 30.00 mil
Glove Length 10"
Cuff Straight
Lining Knitted
Glove Size L
Color Orange
Supported / Unsupported Supported
Standards EN 388
Application Chemical, Multipurpose
Special Features Double Dipped
Resists Abrasion, Chemicals, Oils
* This product's country of origin is subject to change

Welcome Sign In