Check Availability
  • SHOWA 

    Chemical Resistant Gloves, Size 10, 12"L, Blue/Black , 1 PR

  • Item # 1K779
  • Mfr. Model # CHMXL-10
Chemical Resistant Gloves, Size 10, 12"L, Blue/Black ,  1 PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The SHOWA® Chem Master® latex blend gloves are double dipped—first in natural rubber latex for superior flexibility and strength, then in compounded neoprene blend for added chemical resistance and physical resilience. Excellent resistance to acids, oils, salts, and detergents. Black over blue construction warns of wear and the need for replacement. Sanitized cotton lining retards growth of bacteria, mold, and mildew, reduces perspiration odor, and improves comfort. Nonslip tractor-tread grip allows runoff of fluids.
Show More Close
 

Technical Specifications

Item # 1K779
Mfr. Model # CHMXL-10
UNSPSC #46181504
Shipping Weight 0.3 lbs
Country of Origin Guatemala *
Item Chemical Resistant Gloves
Chemical Resistant Glove Material Natural Rubber Latex / Neoprene
Glove Length Range 12" or less
Glove Texture Location Palm and Fingers
Glove Thickness 26.00 mil
Glove Length 12"
Cuff Gauntlet
Lining Flock
Glove Size 10
Color Blue/Black
Supported / Unsupported Unsupported
Standards Compliance CFR 21, Parts 170-199, CE, ASTM, ANSI/ISEA 105-2005, EN 388(2131), EN 388-3-2003
Application Manufacturing, Food Processing, Battery Manufacturing, Paper Pulp Processing, Sand Blasting, Pellet Blasting Applications, Fuel Handling, Refineries, Masonry, Concrete and Hexavalent Chromium Protection
Special Features Protective, Excellent Abrasion, Tear and Puncture Resistance
Resists Abrasion, Chemicals - Acids/Bases
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms