Check Availability
  • SHOWA 

    Chemical Resistant Gloves, Size L, 12"L, Blue/Yellow , 1 PR

  • Item # 5TCJ1
  • Mfr. Model # KV660L-09
Chemical Resistant Gloves, Size L, 12"L, Blue/Yellow ,  1 PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Triple-dipped PVC coating and the seamless, cut-resistant Kevlar® liner on these Showa® chemical resistant gloves help protect you from cuts, oil, and a wide range of chemicals. Coating also increases abrasion resistance and ensures a secure grip. Gloves maintain cut performance even after multiple launderings.
Show More Close
 

Technical Specifications

Item # 5TCJ1
Mfr. Model # KV660L-09
UNSPSC #46181504
Shipping Weight 0.53 lbs
Country of Origin Malaysia *
Item Chemical Resistant Gloves
Chemical Resistant Glove Material PVC
Glove Length Range 12" or less
Glove Texture Location Palm and Fingers
Glove Thickness 22.00 mil
Glove Length 12"
Cuff Gauntlet
Lining Kevlar(R)
Glove Size L
Color Blue/Yellow
Supported / Unsupported Supported
Standards ASTM, ANSI/ISEA 105-2005, CE, EN 388 4341, EN 374-3
Application Construction, Decontamination, Masonry, Fuel Transport, Maintenance, Refineries, Utility Service, Fishing, Garbage Collection, Cleaning
Resists Caustics, Animal Fats, Alcohols, Acids, Salts, Detergents and Petroleum Based Solvents, Abrasion
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms