Check Availability
  • SHOWA 

    Chemical Resistant Gloves, Size L, 14"L, Black , 1 PR

  • Item # 6AZ55
  • Mfr. Model # 7714R
Chemical Resistant Gloves, Size L, 14"L, Black ,  1 PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The SHOWA® BEST® Black Knight® PVC-coated glove is made to withstand use with chemicals, oil, and grease. Comfortable jersey lining is Sanitized® to inhibit growth of bacteria, mold, and fungus. This abrasion-resistant PVC-coated glove is a good choice for handling slick, abrasive materials. This abrasion-resistant PVC-coated glove is a good choice for handling slick, abrasive materials. Rough grip. 14"L. One size fits all. Suggested for work involving petrochemicals, refining, mining, automotive subassembly and construction.
Show More Close
 

Technical Specifications

Item # 6AZ55
Mfr. Model # 7714R
UNSPSC #46181504
Shipping Weight 0.5 lbs
Country of Origin Guatemala *
Item Chemical Resistant Gloves
Chemical Resistant Glove Material PVC
Glove Length Range 12-18"
Glove Texture Location Palm and Fingers
Glove Thickness 18.00 mil
Glove Length 14"
Cuff Gauntlet
Lining Jersey
Glove Size L
Color Black
Supported / Unsupported Supported
Standards ASTM, ANSI/ISEA 105-2005, CE, EN 388 4221, EN 388 4121,EN 374-3-2003
Application Manufacturing, Utilities, Battery Manufacturing, Paper Pulp Processing, Sand Blasting, Pellet Blasting Applications, Fuel Handling, Refineries, Masonry, Concrete, Hexavalent Chromium Protection
Resists Caustics, Animal Fats, Alcohols, Acids, Salts, Detergents and Petroleum Based Solvents, Abrasion
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms