Check Availability
  • SHOWA 

    16.00 mil PVC Chemical Resistant Gloves, Black, Size 10, 1 PR

  • Item # 3JRH5
  • Mfr. Model # 7712-10
16.00 mil PVC Chemical Resistant Gloves, Black, Size 10, 1 PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The SHOWA® BEST® Black Knight® PVC-coated glove is made to withstand use with chemicals, oil, and grease. Comfortable jersey lining is Sanitized® to inhibit growth of bacteria, mold, and fungus. This abrasion-resistant PVC-coated glove is a good choice for handling slick, abrasive materials. Smooth grip. 12"L. One size fits all. Suggested for work involving petrochemicals, refining, mining, automotive subassembly and construction.
Show More Close
 

Technical Specifications

Item # 3JRH5
Mfr. Model # 7712-10
UNSPSC #46181504
Shipping Weight 0.44 lbs
Country of Origin Guatemala *
Item Chemical Resistant Gloves
Chemical Resistant Glove Material PVC
Glove Length Range 12" or less
Glove Texture Location Smooth
Glove Thickness 16.00 mil
Glove Length 12"
Cuff Gauntlet
Lining Jersey
Glove Size 10
Color Black
Supported / Unsupported Supported
Standards ASTM, ANSI/ISEA 105-2005, CE, EN 388 4221, EN 388 4121,EN 374-3-2003
Application Manufacturing, Utilities, Battery Manufacturing, Paper Pulp Processing, Sand Blasting, Pellet Blasting Applications, Fuel Handling, Refineries, Masonry, Concrete, Hexavalent Chromium Protection
Resists Caustics, Animal Fats, Alcohols, Acids, Salts, Detergents and Petroleum Based Solvents, Abrasion
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms