Check Availability
  • SHOWA 

    16.00 mil PVC Chemical Resistant Gloves, Blue, Size M, 1 PR

  • Item # 1PA55
  • Mfr. Model # 660M-08
16.00 mil PVC Chemical Resistant Gloves, Blue, Size M, 1 PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

PVC gloves provide superior dexterity and reduce hand fatigue. Protect hands from gasoline and oils. Rough nonslip grip repels liquids. These gloves provide protection from limited exposure to acids, bases, caustics, and alcohols. Not recommended for ketones and other types of solvents.
Show More Close
 

Technical Specifications

Item # 1PA55
Mfr. Model # 660M-08
UNSPSC #46181504
Shipping Weight 0.38 lbs
Country of Origin Malaysia *
Item Chemical Resistant Gloves
Chemical Resistant Glove Material PVC
Glove Length Range 12" or less
Glove Texture Location Palm and Fingers
Glove Thickness 16.00 mil
Glove Length 12"
Cuff Gauntlet
Lining Knit
Glove Size M
Color Blue
Supported / Unsupported Supported
Standards ASTM, ANSI/ISEA 105-2005, CE, EN 388 4121, EN 374-3
Application Construction, Highway Work, Masonry, Fuel Transport, Maintenance, Petrochemical, Refineries, Utility Service, Cleaning, Garbage Collection, Commercial Fishing
Resists Abrasion, Puncture, Chemicals- Acids, Solvents
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms