Check Availability
  • SHOWA 

    15.00 mil PVC Chemical Resistant Gloves, Green, Size XL, 1 PR

  • Item # 10D930
  • Mfr. Model # 600XL-10
15.00 mil PVC Chemical Resistant Gloves, Green, Size XL, 1 PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 10D930
Mfr. Model # 600XL-10
UNSPSC #46181504
Shipping Weight 0.29 lbs
Country of Origin Malaysia *
Item Chemical Resistant Gloves
Chemical Resistant Glove Material PVC
Glove Length Range 12" or less
Glove Texture Location Smooth
Glove Thickness 15.00 mil
Glove Length 10"
Cuff Knit Wrist
Lining Cotton
Glove Size XL
Color Green
Supported / Unsupported Supported
Standards ASTM, CE, EN 388-2003(3121)
Application General Purpose
Resists Caustics, Animal Fats, Alcohols, Acids, Salts, Detergents and Petroleum Based Solvents, Abrasion
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms