Check Availability
  • SHOWA 

    Chemical Resistant Gloves, Size L, 10"L, Green , 1 PR

  • Item # 10D929
  • Mfr. Model # 600L-09
Chemical Resistant Gloves, Size L, 10"L, Green ,  1 PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Help protect you against chemicals, remain flexible, and are designed for comfortable, continuous wear. These Showa® chemical resistant gloves feature extra coating over entire hand and are ideal for use in damp or greasy environments. Designed for easy movement with a rough finish that allows you to grip objects securely. The soft cotton liner helps absorbs perspiration.
Show More Close
 

Technical Specifications

Item # 10D929
Mfr. Model # 600L-09
UNSPSC #46181504
Shipping Weight 0.26 lbs
Country of Origin Malaysia *
Item Chemical Resistant Gloves
Chemical Resistant Glove Material PVC
Glove Length Range 12" or less
Glove Texture Location Smooth
Glove Thickness 15.00 mil
Glove Length 10"
Cuff Knit Wrist
Lining Cotton
Glove Size L
Color Green
Supported / Unsupported Supported
Standards ASTM, CE, EN 388-2003(3121)
Application General Purpose
Resists Caustics, Animal Fats, Alcohols, Acids, Salts, Detergents and Petroleum Based Solvents, Abrasion
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms