Check Availability
  • SHOWA 

    13 Gauge Smooth Polyurethane Coated Gloves, Glove Size: 2XL, White

  • Item # 6JZU3
  • Mfr. Model # BO500W-XXL
13 Gauge Smooth Polyurethane Coated Gloves, Glove Size: 2XL, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Lightweight polyurethane coating on nylon liner provides the dexterity and sensitivity needed for delicate assembly operations. Gloves are intended for dry environments.
Show More Close
 

Technical Specifications

Item # 6JZU3
Mfr. Model # BO500W-XXL
UNSPSC #46181504
Shipping Weight 0.25 lbs
Country of Origin Malaysia *
Item Coated Gloves
Glove Coating Material Polyurethane
Glove Coating Finish Smooth
Glove Coating Coverage Palm and Fingers
ANSI/ISEA Abrasion Level 3
Suggested Use Environment Dry/Light Oil
Gauge 13
Lining Nylon
Glove Size 2XL
Color White
Cuff Knit
Glove Length 11"
Thumb Style Straight
Standards ANSI/ISEA 105 2005, CE
ANSI/ISEA Cut Level 1
ANSI/ISEA Puncture Level 1
Application Intricate Small Parts Assembly, Inspection
Resists Abrasions, Micro Cuts
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms