Check Availability
  • SHOWA 

    13 Gauge Smooth Polyurethane Coated Gloves, Glove Size: 2XL, Black

  • Item # 6JZU1
  • Mfr. Model # BO500B-XXL
13 Gauge Smooth Polyurethane Coated Gloves, Glove Size: 2XL, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Provides the dexterity and sensitivity needed for delicate assembly operations.
Show More Close
 

Technical Specifications

Item # 6JZU1
Mfr. Model # BO500B-XXL
UNSPSC #46181504
Shipping Weight 0.03 lbs
Country of Origin Malaysia *
Item Coated Gloves
Glove Coating Material Polyurethane
Glove Coating Finish Smooth
Glove Coating Coverage Palm and Fingers
ANSI/ISEA Abrasion Level 3
Suggested Use Environment Dry/Light Oil
Gauge 13
Lining Nylon
Glove Size 2XL
Color Black
Cuff Knit
Glove Length 11"
Thumb Style Straight
Standards ANSI/ISEA 105 2005, CE
ANSI/ISEA Cut Level 1
ANSI/ISEA Puncture Level 1
Application General Maintenance, General Construction, Material Handling, Shipping, Receiving, Warehouse
Resists Abrasions
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms