Check Availability
  • SHOWA 

    13 Gauge Smooth Polyurethane Coated Gloves, Glove Size: XL, Black

  • Item # 3RUG3
  • Mfr. Model # BO500B-XL
13 Gauge Smooth Polyurethane Coated Gloves, Glove Size: XL, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Provides the dexterity and sensitivity needed for delicate assembly operations.
Show More Close
 

Technical Specifications

Item # 3RUG3
Mfr. Model # BO500B-XL
UNSPSC #46181504
Catalog Page 1688
Shipping Weight 0.01 lbs
Country of Origin Malaysia *
Item Coated Gloves
Glove Coating Material Polyurethane
Glove Coating Finish Smooth
Glove Coating Coverage Palm and Fingers
ANSI/ISEA Abrasion Level 3
Suggested Use Environment Dry/Light Oil
Gauge 13
Lining Nylon
Glove Size XL
Color Black
Cuff Knit
Glove Length 11"
Thumb Style Straight
Standards CE
ANSI/ISEA Cut Level 1
ANSI/ISEA Puncture Level 1
Application Intricate Small Parts Assembly, Inspection
Resists Abrasions
* This product's country of origin is subject to change

Welcome Sign In