Check Availability
  • SHOWA 

    13 Gauge Smooth Nitrile Coated Gloves, Glove Size: 2XL, Gray/Black

  • Item # 49U070
  • Mfr. Model # 370BXXL-10
13 Gauge Smooth Nitrile Coated Gloves, Glove Size: 2XL, Gray/Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Seamless nylon knit liner with nitrile palm coating provides excellent sensitivity, grip, and flexibility for applications such as construction, automotive, and small parts assembly. Elastic knit wrist for comfort and snug fit.
Show More Close
 

Technical Specifications

Item # 49U070
Mfr. Model # 370BXXL-10
UNSPSC #46181504
Shipping Weight 0.1 lbs
Country of Origin Vietnam *
Item Coated Gloves
Glove Coating Material Nitrile
Glove Coating Finish Smooth
Glove Coating Coverage Palm and Fingers
ANSI/ISEA Abrasion Level 4
Suggested Use Environment Dry
Gauge 13
Lining Nylon
Glove Size 2XL
Color Gray/Black
Cuff Knit
Glove Length 10"
Thumb Style Straight
Standards CE, EN388
ANSI/ISEA Cut Level 1
ANSI/ISEA Puncture Level 1
Application General Purpose
Resists Abrasions, Snags, Punctures, Cuts
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms