Check Availability
  • SHOWA 

    10 Gauge Crinkled Natural Rubber Latex Coated Gloves, Glove Size: XL, Blue/Gray

  • Item # 4JF59
  • Mfr. Model # 300XL-10
10 Gauge Crinkled Natural Rubber Latex Coated Gloves, Glove Size: XL, Blue/Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Natural elastic rubber material provides resistance to cuts, punctures, and slashes with a safe, secure grip. Coating on palm, fingertips, and thumb crotch minimizes wear and provides safe, secure grip. Standard-weight lining allows hands to breathe for cool and comfortable extended-wear protection.
Show More Close
 

Technical Specifications

Item # 4JF59
Mfr. Model # 300XL-10
UNSPSC #46181504
Shipping Weight 0.25 lbs
Country of Origin Malaysia *
Item Coated Gloves
Glove Coating Material Natural Rubber Latex
Glove Coating Finish Crinkled
Glove Coating Coverage Palm and Fingers
ANSI/ISEA Abrasion Level 4
Suggested Use Environment Dry
Gauge 10
Lining Polyester/Cotton
Glove Size XL
Color Blue/Gray
Cuff Knit
Glove Length 10"
Thumb Style Straight
Standards ANSI/ISEA, CE, EN388 3444
ANSI/ISEA Cut Level 2
ANSI/ISEA Puncture Level 3
Application Construction, Assembly, Maintenance, Material Handling, Utilities
Resists Abrasions
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms