Check Availability
  • SHOWA 

    10 Gauge Crinkled Natural Rubber Latex Coated Gloves, Glove Size: S, Orange, Yellow

  • Item # 2UTD4
  • Mfr. Model # 317S-07
10 Gauge Crinkled Natural Rubber Latex Coated Gloves, Glove Size: S, Orange, Yellow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2UTD4
Mfr. Model # 317S-07
UNSPSC #46181504
Shipping Weight 0.18 lbs
Country of Origin Malaysia *
Item Coated Gloves
Glove Coating Material Natural Rubber Latex
Glove Coating Finish Crinkled
Glove Coating Coverage Palm and Fingers
ANSI/ISEA Abrasion Level 4
Suggested Use Environment Dry
Gauge 10
Lining Polyester/Cotton
Glove Size S
Color Orange, Yellow
Cuff Knit
Glove Length 9-1/2"
Thumb Style Straight
Standards ANSI/ISEA, CE, EN388
ANSI/ISEA Cut Level 2
ANSI/ISEA Puncture Level 2
Application Construction, Landscaping, Highway Work, Mining, Shipping And Receiving
Resists Abrasions
* This product's country of origin is subject to change

Welcome Sign In