Check Availability
  • SHOE IN 

    3"H Men's Overshoes, Plain Toe Type, EVA Upper Material, Charcoal, Fits Shoe Size 5 to 8-1/2

  • Item # 6WTE4
  • Mfr. Model # 161-0888 S
3"H Men's Overshoes, Plain Toe Type, EVA Upper Material, Charcoal, Fits Shoe Size 5 to 8-1/2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Plain Toe Overboots and Overshoes
Note: Men's sizes are shown unless specified.
EVA Overshoes
Overshoes have a unique design that easily fits over most shoes and boots. No differentiation between right and left shoe for easiest fit possible. Feature 2 slip-resisting rubber pads and a flex groove design.
Show More Close
 

Technical Specifications

Item # 6WTE4
Mfr. Model # 161-0888 S
UNSPSC #53112101
Shipping Weight 1.0 lbs
Country of Origin China *
Item Overshoes
Typical Overboot/Overshoe Application General Use
Rubber Boot Style Ankle
Footwear Sole Pattern Ribbed
Toe Type Plain
Footwear Closure Type Slip On
Color Charcoal
Fits Shoe Size 5 to 8-1/2
Style Number 161-0888
Boot Height 3"
Gender Men's
Metatarsal Guard No
Size 5 to 8-1/2
Waterproof Yes
Upper Material EVA
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms