Check Availability
  • SHIP SHAPE 

    Bulk Container, Natural, 36"H x 50"L x 45"W, 1EA

  • Item # 19ZA16
  • Mfr. Model # P390-NAT
Bulk Container, Natural, 36"H x 50"L x 45"W, 1EA
Qty
  • Web Price
    $871.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Bulk containers cube out tractor trailers to maximize cost and logistical efficiencies. Stack when full and nest when empty, with molded nesting lugs to prevent units from jamming together. No-metal design is impervious to corrosion and rust and eliminates the potential to contaminate poultry and other food products. Rugged USDA/FDA approved construction of linear low density polyethylene (LLDPE) is immune to cleaners, salts, water, and other chemicals. Has no internal pockets, dimples, or other bacteria-harboring reservoirs. 4-way forklift access.
Show More Close
 

Technical Specifications

Item # 19ZA16
Mfr. Model # P390-NAT
UNSPSC #24112110
Catalog Page 1300
Shipping Weight 159.0 lbs
Country of Origin USA *
Bulk Container Item Bulk Container
Gauge 0.225
Outside Length 50"
Outside Width 45"
Outside Height 36"
Inside Length 49"
Inside Width 44"
Inside Height 31"
Volume Capacity 32.0 cu. ft.
Load Capacity 2000 lb.
Material High Density Polyethylene
Color Natural
Finish Smooth
Fork Entry 2-Way Entry
Standards USDA/ FDA
Includes Lid and Pallet
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms