This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • SHINN FU 

    Lawn Mower Lift, Lifting Capacity 350 lb., Lifting Height Max. 22"

  • Item # 38D337
  • Mfr. Model # T-5350B
Lawn Mower Lift, Lifting Capacity 350 lb., Lifting Height Max. 22"

See alternate products available online.

Technical Specifications

Item # 38D337
Mfr. Model # T-5350B
UNSPSC #27112014
Shipping Weight 75.0 lbs
Country of Origin China *
Item Lawn Mower Lift
Frame Material Steel
Lifting Capacity 350 lb.
Lifting Height Min. 4"
Lifting Height Max. 22"
Low Pick Up Height 4"
High Lifting Point 21"
Base Length 39"
Base Width 15-1/2"
Handle Length 30"
Handle Type Hoop
Mounting Brackets Pin
Standards PALD
Includes 2 Ton Hydraulic Jack and Adjustable/Removable Wheel Stirrups
* This product's country of origin is subject to change

Compliance and Restrictions