Check Availability
  • SHIMPO 

    Tachometer, 5 Digit LCD, NIST

  • Item # 411G98
  • Mfr. Model # DT-105A-12KMW
Tachometer, 5 Digit LCD, NIST
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 411G98
Mfr. Model # DT-105A-12KMW
UNSPSC #41112802
Shipping Weight 2.0 lbs
Country of Origin Taiwan *
Item Tachometer
Contact / Noncontact Contact
Contact RPM Range 0.10 to 25,000
Speed (FPM) 0.10 to 25,000
Speed (M/Min) 0.03 to 7620
Speed Accuracy +/-0.006% of Reading +/-1
Display 5 Digit LCD
Memory Max/Min/Last/10 Extra Readings
Features 12" Circumference Knurled Aluminum Wheel
Indicator Over Range, Low Battery
Standards CE Compliant
Calibration Certificate NIST
Velocity 0.1 to 25,000 ft./min., 6 to 99,999 ft./hr., 0.03 to 99,999 yd./min., 2.0 to 99,999 yd./hr., 1.2" to 99,999"/min., 0.03 to 7620m/min., 1.8 to 99,999m/hr., 0.0011 to 284.09 mpg
Includes (2) Cone Adapters, Funnel Adapter, Extension Shaft, Carrying Case, NIST, Certificate, 12" Circumference Knurled Aluminum Wheel
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms