Check Availability
  • Physical Therapy Kits
  • SHIMPO 

    Physical Therapy Kit, ±0.2% F.S Accuracy, 4 Digit LCD Display

  • Item # 407J33
  • Mfr. Model # FGV-PT500
Physical Therapy Kit,  ±0.2% F.S Accuracy,  4 Digit LCD Display
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 407J33
Mfr. Model # FGV-PT500
UNSPSC #42251502
Shipping Weight 8.0 lbs
Country of Origin Japan *
Item Physical Therapy Kit
Accuracy +/-0.2% F.S
Display 4 Digit LCD
Temperature Range 32 Degrees to 176 Degrees F
Includes Carrying Case, Hook, Chisel Head Attachment, Flat Head Attachment, Notched Head Attachment, Cone Head Attachment, Extension Rod, Hanger, Metric to Inch Adapter, Padded ERGO Accessories, Handle, Charger, NIST Certificate
Length 3-15/64"
Width 2-1/4"
Height 8-7/16"
Resolution 0.1 lb, 0.1 kg, 1 N
Power Source Rechargeable NiMH Battery
Capacity 500 lb., 250 kg, 2500 N
Features Real Time Mode, Peak Hold Mode, Selectable Units
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In